- 16 fl Container
description
- LOCTITE® SF 770 is a primer used to make polyolefin and other low-energy surfaces suitable for bonding with LOCTITE® instant adhesives. It is only recommended for difficult-to-bond substrates which include polyethylene, polypropylene, polytetrafluoroethylene (PTFE) and thermoplastic rubber materials. LOCTITE SF 770 is not recommended in assemblies where high peel strength is required.
applications
- Use with Loctite® cyanoacrylate adhesives
features
- Improves adhesion of instant adhesives to polyolefins and other low surface energy plastics
- Only for difficult-to-bond plastics
- IMPORTANT NOTE: This product was upgraded in 2021/2022.
- Please utilize the product IDH/item number to ensure correct SDS is downloaded.
| Container Size | 16 fl |
| Dry Time | 9 sec (Steel), 9 sec (Polypropylene), 8 sec (Polyethylene) @ 23 °C |
| Container Type | Can |
| Base Chemical | Aliphatic Amine |
| Fluorescence | Positive under UV Light |
| Odor | Aromatic |
| Color | Ultra Clear |
| Shear Rate | 3000 s-1 |
| Vapor Pressure | <700 mbar (122 °F), 56 mbar (68 °F) |
| Viscosity | 0.62 @ 25 °C |
| On-Part Life | 8 h |
| Application | CA Surface Primer |
| Use With | Cyanoacrylates |
| Weight | 0.89 LB |
| EAN or UPC | 79340183971 |
-
No Air Shipping


