- Black Color
description
- LOCTITE® 426 is a black, ethyl cyanoacrylate adhesive gel toughened with elastomers for impact and peel strength along with improved resistance to heat and humidity. It is suitable for use on metals, plastics and rubbers.
features
- Supplied as a gel
- Suitable for use on metals, plastics and rubbers
- Toughened with elastomers for impact and peel strength
- Improved resistance to heat and humidity
| Temperature Range [Min] | -65 °F |
| Container Size | 20 g |
| Temperature Range [Max] | 210 °F |
| Physical Form | Liquid |
| Container Type | Tube |
| Gap Fill (Diametral) | 0.01 in |
| Cure Speed Full (Steel) | 24 h |
| Cure Speed Fixture | 20 sec |
| Viscosity (cP) | Gel |
| Shear Strength (Steel/Steel) | 3000 psi |
| Application | Porous Surfaces |
| Use With | Metal, Plastic, Rubber |
| Color | Black |
| Weight | 0.06 LB |
| EAN or UPC | 79340183988 |
| NSN Number | 8040-01-499-3288 |

