- Translucent Color
description
- LOCTITE® SF 712 is a transparent, isopropanol amine solvent-based liquid cyanoacrylate activator used where increased cure speed of LOCTITE cyanoacrylate adhesives is required. It can be either pre- or post-applied to the bond. It is especially suited for post-application on cyanoacrylate adhesive to ensure rapid fixturing. Typical applications include securing wires or coils to PCBs.
features
- Either pre- or post-applied to the bond
- Especially suited for post-application on cyanoacrylate adhesive to ensure rapid fixturing
- Tamper-proofs adjustable components
- Mounts stand-offs, edge guides and board stiffeners
| Dry Time | 30 sec |
| On-Part Life | 1 min |
| Container Type | Metered Mist |
| Container Size | 0.7 fl oz |
| Color | Translucent |
| Base Chemical | Isopropanol |
| Use With | Cyanoacrylates |
| Weight | 0.09 LB |
| EAN or UPC | 79340186361 |
-
No Air Shipping


