- 1 lb Container
description
- LOCTITE® 4031 is a transparent, colorless, low odor, low blooming, alkoxyethyl-based instant bonding adhesive that is particularly suitable for applications where vapor control is difficult. Typical applications for the product include the assembly of disposable medical devices. It can bond plastics, rubbers and metals and is certified to ISO 10993.
features
- Low odor for applications where vapor control is vital
- Bonds plastics, rubbers and metals
- Transparent and colorless
- Low bloom for cosmetic applications
- ISO 10993 certified
| Color | Ultra Clear |
| Container Type | Bottle |
| Gap Fill | 0.15 mm |
| Temperature Range [Max] | 160 °F |
| Temperature Range [Min] | -65 °F |
| Application | Metal, Thermoplastic, Thermoset Plastic |
| Fixture Time | 20 Sec - 60 Sec |
| Container Size | 1 lb |
| Weight | 1.15 LB |
| EAN or UPC | 79340186835 |

