- Ultra Clear Color
description
- LOCTITE® 4061 is a transparent, colorless, low viscosity, ethyl-based instant adhesive that is particularly suitable for plastics and rubbers. It can also bond polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Typical applications of this ISO 10993 certified product include the assembly of disposable medical devices.
features
- Well suited to plastics and rubbers
- Transparent and colorless
- Low viscosity
- ISO 10993 certified
| Viscosity (cP) | 20 |
| Application | Metal, Thermoplastic, Thermoset Plastic, Elastomers |
| Fixture Time | 2 Sec - 10 Sec |
| Color | Ultra Clear |
| Gap Fill | 0.15 mm |
| Temperature Range [Max] | 180 °F |
| Container Type | Bottle |
| Temperature Range [Min] | -65 °F |
| Container Size | 20 g |
| Weight | 0.07 LB |
| EAN or UPC | 79340186866 |

