- Clear Color
description
- LOCTITE® 4081 is a transparent, colorless to light yellow, 1-part, very low viscosity, moisture-cured, alkoxyethyl-based cyanoacrylate adhesive. It is particularly suitable for applications where vapor control is difficult. Suitable for use in the assembly of disposable medical devices. Suitable substrates include metals, plastics and elastomers. ISO 10993 approved for use in medical devices.
features
- ISO 10993 approved for use in the medical industry
- Suitable substrates are metals, plastics and elastomers
- Has low odor and low blooming properties
| Fixture Time | 30 Sec - 70 Sec |
| Application | Metal, Thermoplastic, Thermoset Plastic |
| Color | Clear |
| Gap Fill | 0.05 mm |
| Temperature Range [Min] | -65 °F |
| Container Size | 20 g |
| Container Type | Bottle |
| Temperature Range [Max] | 160 °F |
| Weight | 0.08 LB |
| EAN or UPC | 79340186880 |

