- Translucent, Yellow Color
description
- LOCTITE® 4981 is a transparent, colorless to pale yellow, general purpose, ethyl cyanoacrylate liquid adhesive suitable for applications where heat resistance is required. It is formulated to resist thermal cycling and also exhibits superior resistance to humidity. Suitable for use in the assembly of disposable medical devices, it has been qualified to Henkel's ISO 10993 Protocol.
features
- Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
- Exhibits superior resistance to humidity
- Suitable for applications where heat resistance is required
- Formulated to resist thermal cycling
| Viscosity (cP) | 500 |
| Container Size | 1 lb |
| Temperature Range [Min] | -65 °F |
| Application | Metal, Thermoplastic, Thermoset Plastic, Elastomers |
| Use With | Metal, Plastic, Rubber |
| Temperature Range [Max] | 220 °F |
| Color | Translucent, Yellow |
| Container Type | Bottle |
| Weight | 1.15 LB |
| EAN or UPC | 79340186958 |

