Skip to content Skip to navigation menu
Henkel Loctite230058

230058

Translucent 15 L Instant Adhesive
Item #100869075
  • 15 L Container
Henkel Loctite230058
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 L Container

description

  • LOCTITE® AA 3311 is a transparent, colorless, light-cured, universal acrylic-based instant adhesive, suitable for metals and stress-sensitive plastics with a high, on-demand, curing speed. Depth of cure is >13 mm. Tack free time >30 secs. Fixturing time is 12 secs. Shore hardness: D 64. Viscosity 300 mPa·s. ISO 10993 qualified.

features

  • High-speed cure on demand
  • Optical clarity
  • 1-part system
  • For stress-sensitive plastics
  • Tack free time >30 secs.
  • Fixturing time 12 secs.
  • Suitable for glass and ceramics
  • Well suited to plastics and metals
  • ISO10993 qualified
Color Translucent
Container Size 15 L
Weight 39.14 LB
EAN or UPC 79340197381
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison