- Acrylic Adhesive
description
- LOCTITE® SF 7380 is a transparent, low viscosity, substituted dihydropyridine activator liquid designed to initiate the cure of LOCTITE toughened acrylic adhesives.
applications
- Structurals
features
- Low viscosity
- Designed for LOCTITE toughened acrylic adhesives
| Physical Form | Liquid |
| Base Chemical | Monomer |
| Color | Light Brown |
| Container Size | 1 L |
| On-Part Life | 2 h |
| Container Type | Can |
| Specific Gravity | 0.97 @ 77 °F |
| Weight | 2.27 LB |
| EAN or UPC | 79340198227 |

