Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ultra Clear 11 oz Lubricant

230139

PENDING RECODE TO SLUB_31110, MTRL - 120175410
Item #100867312
  • 11 oz Container
Ultra Clear 11 oz Lubricant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 11 oz Container

description

  • LOCTITE® LB SUPERLUBE Super Lube® Grease with PTFE is a patented, multi-purpose, thixotropic, synthetic lubricant that contains PTFE particles held in suspension. It withstands temperatures from -42 to +232ºC. Typical applications include bearings, chains, pumps, open gears, compressors, valves, conveyors, food processing equipment and slides.

applications

  • Food machinery
  • High temperature applications
  • Chain
  • Electrical

features

  • Withstands continuous temperatures to +232ºC
  • Provides more reliable lubrication and outlasts petroleum based greases and oils
  • Remains free flowing in freezing temperatures
  • Contains PTFE particles held in suspension
  • Thixotropic - thins at points of shear in high operating speeds for the most effective film strength and returns to original viscosity as speeds are reduced
  • Non-toxic, non-flammable and odorless
Temperature Range [Min] -45 °F
ASTM Drop Point Non-melt
Flash Point 428 °F
Water-Resistant Yes
Base Oil Synthetic
Series Super Lube®
Container Type Aerosol
VOC Content 25
Odor Odorless
Lubricant Type Multi-Purpose
Contains PTFE
Application Food Machinery, High Temperature Applications, Chain, Electrical
NLGI No. 2
Color Ultra Clear
Container Size 11 oz
Temperature Range [Max] 450 °F
Additives Teflon
Use For Food Processing, Sliding Surfaces
Evaporation Percent <1% @ 212 °F
Appearance Grease
Weight 0.938 LB
EAN or UPC 79340200296
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison