- 13 mL Bottle
- Designed for Electronic Applications Using Lotite® Output™ Thermally Conductive Adhesives (315, 383, and 384)
- Heptane/Isopropanol Base
description
- Designed for electronics applications using Loctite® Output™ Thermally Conductive Adhesives - 315™, 383™, and 384™
caution
- Flammable
| On-Part Life | 2 h |
| Container Type | Bottle |
| Application | Electrical |
| Container Size | 13 mL |
| Base Chemical | Heptone/Isopropanol |
| Color | Light Brown |
| Weight | 1.08 LB |
| EAN or UPC | 79340202634 |

