- 1 L Container
description
- LOCTITE® AA 3341 is a transparent, light yellow, light-cured, universal, acrylic-based instant adhesive, suitable for metals and stress-sensitive plastics with a high, on-demand, curing speed. Depth of cure is >13 mm. Tack free time 15 secs. Fixturing time is 8 secs. Shore hardness: D 27. Low viscosity 500 mPa·s. ISO 10993 qualified.
features
- High-speed cure on demand
- Low viscosity
- Quality assurance t though fluorescent monitoring
- Highly flexible, for soft PVC
- 1-part system
- Fixturing time 8 secs.
- Tack free time 15 secs.
- Suitable for metals and ceramics
- Well suited to plastics
- ISO 10993 qualified
| Container Size | 1 L |
| Application | Thermoplastic, Polyvinylchloride |
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Temperature Range [Max] | 300 °F |
| Cure Type | Ultraviolet, Visible |
| Color | Clear, Light Yellow |
| Weight | 2.44 LB |
| EAN or UPC | 79340234406 |

