Skip to content Skip to navigation menu
Amber Acrylic Adhesive

230363

Amber Acrylic Adhesive
Item #113732991
  • Amber Color
Amber Acrylic Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Amber Color

description

  • LOCTITE® AA 3103 is a light-cured acrylic-based adhesive formulated to provide flexible bonds when joining stress-sensitive plastics. The product offers a depth of cure of >13 mm and a fixture time of 12 secs. It is well suited to the bonding of plastics and metals, but can also be used on glass and ceramic materials. It is thixotropic to reduce adhesive migration after application.

features

  • Particularly suited to stress-sensitive plastics
  • Also bonds metals, glass and ceramics
  • Thixotropic to reduce adhesive migration
  • Service temperature up to 140°C
Technology Acrylic
Color Amber
Weight 0.0 LB
EAN or UPC 79340236929
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison