- Legacy part 23811
- 1 gal Bottle
- Biodegradable, All-Purpose, Industrial Strength, Concentrated
- Can Be Used In All Departments Of A Food Processing Plant
applications
- Engine parts
- Ovens
- Exhaust hoods
- Drilling rigs
features
- Plastic safe
- Industrial strength
- Concentrated cleaner and degreaser
- Nonflammable
- Nontoxic
- Biodegradable and does not contain solvents or other harmful ingredients
- Does not contain any ozone-depleting substances
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
compliances
- Agriculture Canada approved
| Evaporation Rate | Equivalent To The Rate of Water |
| Flammability | Nonflammable |
| Container Type | Bottle |
| Container Size | 1 gal |
| Plastic Safe | Yes |
| Ozone Depletion Potential | No |
| Type | Cleaner, Degreaser |
| Residue | No |
| Weight | 9.23 LB |
| EAN or UPC | 79340238114 |
-
Eco-Friendly


