- Flange Sealant
description
- LOCTITE® 574 seals close-fitting joints between rigid metal faces and flanges. The product cures when confined in the absence of air between close-fitting metal surfaces. It provides resistance to low pressures immediately after assembly. Typically used as a form-in-place gasket on rigid flanged connections. The nature of LOCTITE 574 reduces the migration of liquid product after application to the substrate. It has a high oil tolerance and excellent water and glycol resistance.
features
- Excellent water and glycol resistance
- Ideal for use on rigid metal parts, e.g. cast iron components and pump housings
- High oil resistance
| Recommended Primer | Primer N™ |
| Assembly Type | Semi-Rigid |
| Viscosity (cP) | 30,000/100,000 Thixotropic |
| Gap Fill | 0.25 mm |
| Color | Orange |
| Gap Fill (Primed) | 0.02 in |
| Fixture Time | 15 min - 45 min |
| Cure Speed (Unprimed) | 12 h |
| Cure Speed (Primed) | 2 h |
| Gasket Type | Anaerobic |
| Temperature Range [Max] | 300 °F |
| Application | Large Gap Applications |
| Cured State | Semi-Rigid |
| Temperature Range [Min] | -65 °F |
| Container Size | 50 mL |
| Gap Fill (Unprimed) | 0.01 in |
| Container Type | Tube |
| Weight | 0.15 LB |
| EAN or UPC | 79340240186 |

