- 1 L Container
- Green Color
description
- LOCTITE® SF 194500 is a green, thin, solvent-free, reactive methacrylate monomer-based, liquid organocopper primer compound for use with LOCTITE anaerobic adhesives and sealants where difficult-to-bond applications such as galvanized steel or zinc electroplated surfaces are involved. This product was specifically formulated for increasing bond integrity on dichromated surfaces.
applications
- Anaerobics on dichromate surfaces
features
- Solvent-free
- Used where difficult-to-bond applications such as galvanized steel or zinc electroplated surfaces are involved
- Specifically formulated for increasing bond integrity on dichromated surfaces
| Color | Green |
| Container Type | Bottle |
| Container Size | 1 L |
| On-Part Life | 2 h |
| Base Chemical | Methacrylate |
| Physical Form | Liquid |
| Weight | 2.56 LB |
| EAN or UPC | 79340250628 |

