- Green Color
description
- LOCTITE® 603 is a high-strength retaining compound. Designed for the bonding of cylindrical fitting parts, especially for sintered bearings and also where consistently clean surfaces cannot be assured. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. It has a high oil tolerance.
applications
- Oil-impregnated bushings and bearings
- Cylindrical assemblies
features
- High-strength retaining compound
- Especially suitable for sintered bearings
- High oil tolerance
| Gap Fill (Diametral) | 0.005 in |
| Gap Fill | 0.15 mm |
| Viscosity | 125 mPa·s (cP) |
| Container Size | 10 mL |
| Temperature Range [Min] | -65 °F |
| Recommended Primer | T™ |
| Typical Use | Fast Fixturing for Close Fitting Parts |
| Color | Green |
| Container Type | Bottle |
| Temperature Range [Max] | 300 °F |
| Shear Strength | 26 N/mm2, 3770 psi (Steel) |
| Cure Speed Fixture | 30 min @ 25 °C |
| Application | Bearings & Oil Impregnated Bushings |
| Strength | High |
| Viscosity (cP) | 125 |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Weight | 0.04 LB |
| EAN or UPC | 79340214408 |

