- Green Color
description
- LOCTITE® 603 is a high-strength retaining compound. Designed for the bonding of cylindrical fitting parts, especially for sintered bearings and also where consistently clean surfaces cannot be assured. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. It has a high oil tolerance.
applications
- Oil-impregnated bushings and bearings
- Cylindrical assemblies
features
- High-strength retaining compound
- Especially suitable for sintered bearings
- High oil tolerance
| Recommended Primer | T™ |
| Strength | High |
| Gap Fill (Diametral) | 0.005 in |
| Color | Green |
| Temperature Range [Min] | -65 °F |
| Gap Fill | 0.15 mm |
| Viscosity | 125 mPa·s (cP) |
| Container Type | Bottle |
| Container Size | 50 mL |
| Temperature Range [Max] | 300 °F |
| Typical Use | Fast Fixturing for Close Fitting Parts |
| Viscosity (cP) | 125 |
| Shear Strength | 26 N/mm2, 3770 psi (Steel) |
| Cure Speed Fixture | 30 min @ 25 °C |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Application | Bearings & Oil Impregnated Bushings |
| Weight | 0.16 LB |
| EAN or UPC | 79340214415 |

