- Off White Color
description
- LOCTITE® 572 is a white to off-white, medium strength, methacrylate-based thread sealant for metal pipes and fittings. Suitable for coarse threads, it offers a breakaway torque of 7 Nm. Slow curing attributes allow users to adjust the alignment of fittings. Suitable for thread sizes up to M80, it is thixotropic to reduce migration after application.
applications
- Coarse threads
features
- Slow curing to allow fittings adjustment
- Designed for metal pipes and fittings
- Suitable for coarse threads
- Medium strength
| Typical Use | Coarse Threads |
| Container Size | 50 mL |
| Viscosity Brookfield (RVF @ 77 °F) | 14400 mPa·s (cP) - 28600 mPa·s (cP) Spindle 6 Speed 20 rpm |
| Temperature Range [Min] | -65 °F |
| Type | 572 |
| Strength | Low |
| Application | Coarse Threads |
| Color | Off White |
| Pressure Resistance | 10000 psi |
| Viscosity (cP) | 17,000/50,000 |
| Temperature Range [Max] | 300 °F |
| Container Type | Tube |
| Weight | 0.19 LB |
| EAN or UPC | 79340214545 |

