- Yellow Color
description
- LOCTITE® 641 is designed for the bonding of cylindrical fitting parts, particularly where disassembly is required for servicing operations. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. Ideal for parts that need subsequent dismantling, i.e. retention of bearings on shafts and in housings.
features
- Ideal for parts that need subsequent dismantling, i.e. retention of bearings on shafts and in housings
| Cure Speed Fixture | 30 min @ 25 °C |
| Viscosity (cP) | 525/1,950 Thixotropic |
| Gap Fill | 0.15 mm |
| Shear Strength (Steel/Steel) | 1700 psi |
| Gap Fill (Diametral) | 0.008 in |
| Viscosity | 600 mPa·s (cP) |
| Recommended Primer | Primer N™ |
| Container Size | 50 mL |
| Strength | Medium |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Color | Yellow |
| Application | Cylindrical Parts |
| Shear Strength | 12 N/mm2, 1700 psi (Steel) |
| Typical Use | Medium Strength For Removable Bearings |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Weight | 0.17 LB |
| EAN or UPC | 79340214583 |

