- Purple Color
description
- LOCTITE® 222 is a low-strength threadlocker that allows the adjustment of screws including countersunk head screws and set screws. Good on low-strength metals which could fracture during disassembly, e.g. aluminum or brass. The product works on all metals, including passive substrates such as stainless steel, aluminum and plated surfaces. t is proven to be tolerant of minor contamination due to industrial oils, e.g. motor oils, corrosion prevention oils and cutting fluids.
features
- Ideal for low-strength threadlocking of adjusting screws, countersunk head screws and set screws
- Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
- Especially suited to small thread sizes
- Permits disassembly with hand tools
- P1 NSF Reg. No.: 123002
| Physical Form | Liquid |
| Temperature Range [Max] | 300 °F |
| Color | Purple |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Fastener Size Range | 1/4 in or smaller |
| Recommended Primer | Primer N™, T™ |
| Container Type | Bottle |
| Prevailing Torque | 1.77 lbf |
| Temperature Range [Min] | -65 °F |
| Fastener Type | Metal |
| Strength | Low |
| Container Size | 50 mL |
| Cure Speed Fixture | 20 min @ 25 °C |
| Breakaway Torque | 6 Nm, 50 in lb (M10 Steel Nuts/Bolts) |
| Viscosity (cP) | 1,200/5,000 Thixotropic |
| Typical Use | Small Screws Under 1/4 in |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Weight | 0.17 LB |
| EAN or UPC | 79340214644 |

