- Legacy part 21744
- 300 mL Cartridge
- High Modulus for Rigid Flange Assemblies
- Non-Corrosive
- Low Odor
description
- LOCTITE® SI 5999 is grey silicone paste that offers non-corrosive gasketing and blow-out resistance. The product reduces migration of liquid product after application to the substrate. Designed for servicing, manufacturing, and rebuilding applications in automotive powertrain applications.
features
- Non-corrosive
- Cure: Room temperature vulcanizing (RTV)
- Suitable for temperatures up to 250° C
- Blow-out resistant
| Application | Rigid flange |
| Container Type | Cartridge |
| Temperature Range [Max] | 400 °F |
| Gasket Type | Silicone |
| Oil Resistance | Excellent |
| Sealing Time Tack Free | 10 min |
| Sealing Time Full Strength | 24 h |
| Assembly Type | Rigid Metal to Metal |
| Container Size | 300 mL |
| Temperature Range [Min] | -65 °F |
| Gap Fill (Primed) | 0.24 in |
| Color | Gray |
| Weight | 1.12 LB |
| EAN or UPC | 79340217447 |

