- Clear Color
description
- LOCTITE® 454 is an instant adhesive designed for the assembly of difficult-to-bond materials which require uniform stress distribution and high tensile and/or shear strength. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and elastomers. The gel consistency enables overhead and vertical application. LOCTITE 454 is also suited to bonding porous materials such as wood, paper, leather and fabric. Perfect for all quick repair jobs.
features
- Universal instant adhesive gel
- Will not drip or run
- Perfect for all quick repairs
- Ideal for overhead application and vertical faces
- Non-wicking, specially suited to porous materials
- Bonds similar or dissimilar substrate combinations of wood, metals, ceramics, most plastics
compliances
- Approved by the American Bureau of Shipping
- Agriculture Canada approved
| Temperature Range [Max] | 180 °F |
| Container Size | 10 g |
| Physical Form | Gel |
| Gap Fill | 0.25 mm |
| Cure Speed Full (Steel) | 24 h |
| Application | Porous Surfaces |
| Shear Strength (Steel/Steel) | 3200 psi |
| Container Type | Syringe |
| Color | Clear |
| Use With | Metal, Plastic, Elastomer, Porous Surface |
| Gap Fill (Diametral) | 0.01 in |
| Viscosity (cP) | Gel |
| Cure Speed Fixture | 15 sec |
| Weight | 0.04 LB |
| EAN or UPC | 79340219250 |

