- Blue Color
description
- LOCTITE® 220 is a blue, fluorescent, dimethacrylate ester acrylic threadlocker designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools. Particularly suitable for applications such as adjustment of set screws, small diameter or long engagement length fasteners, where easy disassembly is required without shearing the screw.
features
- Prevents loosening and leakage from shock and vibration
- Fluorescent
- Suitable where easy disassembly is required without shearing the screw
compliances
- MIL-S-46163A for existing designs
- ASTM D-5363
- CFIA
| Container Size | 250 mL |
| Strength | Low |
| Color | Blue |
| Temperature Range [Max] | 300 °F |
| Cure Speed Fixture | 6 min |
| Cure Speed Full (Steel) | 24 h |
| Fastener Size Range | 1/4 in or smaller |
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Recommended Primer | 7649 |
| Physical Form | Liquid |
| Weight | 0.69 LB |
| EAN or UPC | 79340220416 |

