- Translucent, Light Yellow Color
description
- LOCTITE® 455 is a transparent, colorless to light yellow, cloudy, general purpose alkoxyethyl cyanoacrylate adhesive gel with low odor and low blooming properties and is particularly suitable for applications where vapor control is difficult. The gel consistency prevents adhesive flow even on vertical surfaces. Suitable substrates include metals, plastics and elastomers.
features
- General purpose
- Low odor and low blooming
- Prevents adhesive flow even on vertical surfaces
- Particularly suitable for applications where vapor control is difficult
- Suitable for metals, plastics and elastomers
| Application | Porous Surfaces |
| Physical Form | Gel |
| Color | Translucent, Light Yellow |
| Temperature Range [Max] | 160 °F |
| Cure Speed Fixture | 90 sec |
| Gap Fill (Diametral) | 0.01 in |
| Viscosity (cP) | Gel |
| Cure Speed Full (Steel) | 24 h |
| Use With | Elastomer, Metal, Plastic |
| Container Size | 10 g |
| Container Type | Syringe |
| Shear Strength (Steel/Steel) | 2600 psi |
| Weight | 0.04 LB |
| EAN or UPC | 79340223097 |

