There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
LOCTITE® SF 7070 is a solvent-based (non-CFC) parts cleaner and degreaser formulated specifically to prepare plastic components ready for bonding with adhesives. Suitable for use as a spray or in immersion cleaning at room temperature, the product is able to remove most oils, greases, lubrication fluids, metal cuttings and fines from plastic parts without the risk of stress cracks.
applications
Surfaces to be bonded with adhesives
features
Solvent-based general parts cleaner
Designed for use on plastic components
Can be applied by spray or immersion
No risk of stress cracks
compliances
NSF International non-food specifications met
NSF International H1 specifications met
NSF K1 approved
Container Size
15 oz
Plastic Safe
Safe on most plastics
Type
Cleaner, Degreaser
Ozone Depletion Potential
No
Chlorinated Solvents
No
Use With
Plastic
Container Type
Aerosol
Net Fill
15 oz
Evaporation Rate
Fast
Residue
None
Odor
Citrus
Weight
1.37 LB
EAN or UPC
79340223554
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back