- Red Color
description
- LOCTITE® 262 is a red, general purpose, medium to high strength, thixotropic methacrylate-based adhesive. Steel fixture time is 15 min, brass 8 min and stainless steel 180 min. It fluoresces under UV light to allow monitoring. Ideal for applications where any migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. Suitable for all metal fasteners.
features
- Resistant to vibration
- Fluoresces to allow quality control and inspection
- Tolerates slight contaminations of industrial oils
- Suitable for all metal fasteners
- Med/high strength, general purpose
- Thixotropic/low viscosity
| Fastener Size Range | 3/4 in or smaller |
| Recommended Primer | Primer N™, T™ |
| Strength | High |
| Prevailing Torque | 275 lbf |
| Viscosity (cP) | 1,800/5,000 Thixotropic |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Typical Use | Permanent Locking up to 3/4" Bolts |
| Color | Red |
| Temperature Range [Min] | -65 °F |
| Cure Speed Fixture | 20 min @ 25 °C |
| Temperature Range [Max] | 300 °F |
| Oil Tolerant | Yes |
| Container Type | Bottle |
| Fastener Type | Metal |
| Container Size | 10 mL |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Viscosity Brookfield (Spindle 3 Speed 20 rpm Helipath) | 1200 mPa·s (cP) - 2400 mPa·s (cP) (RVT @ 77 °F) |
| Weight | 0.04 LB |
| EAN or UPC | 79340262218 |

