- 1 lb Container
description
- LOCTITE® 4204 Instant Adhesive is a high viscosity product that cures rapidly when confined between two surfaces. This general-purpose adhesive is a transparent and colorless liquid, suitable for use with metals, rubbers, and plastics while providing improved impact resistance to applications. LOCTITE 4204 is also suitable for use on polyolefins when used in combination with LOCTITE® SF 770 or SF 7239 Primer.
applications
- Gap filling
features
- Fixture time of 10 - 30 secs.
- Suitable for metals, rubbers and plastics
- Flexible
- Very high viscosity
- Solvent-free
| Cure Speed Full (Steel) | 24 h |
| Viscosity (cP) | 4,000 |
| Gap Fill (Diametral) | 0.008 in |
| Use With | Thermally Resistant Ethyl |
| Temperature Range [Min] | -65 °F |
| Application | Gap Filling |
| Color | Ultra Clear |
| Cure Speed Fixture | 30 sec |
| Shear Strength (Steel/Steel) | 2100 psi |
| Container Size | 1 lb |
| Container Type | Bottle |
| Temperature Range [Max] | 250 °F |
| Weight | 1.15 LB |
| EAN or UPC | 79340263253 |

