- Flange Sealant
description
- LOCTITE® 573 seals close-fitting joints between rigid metal faces and flanges. The product cures when confined in the absence of air between close-fitting metal surfaces. Typically used as a form-in-place gasket on rigid flanged connections, e.g. transmission and motor casings, etc. It is the ideal product for part assembly jobs extending over several hours. The nature of LOCTITE 573 reduces the migration of liquid product after application to the part.
features
- Typically used as a form-in-place gasket on rigid flanged connections
- Ideal for sealing large, rigid metal flanges or flanges where assembly may take up to several hours
| Viscosity (cP) | 19,000/60,000 Thixotropic |
| Gasket Type | Anaerobic |
| Cure Speed (Unprimed) | 48 h |
| Fixture Time | 9 hr - 12 hr |
| Temperature Range [Max] | 300 °F |
| Application | Flanges |
| Cured State | Semi-Rigid |
| Assembly Type | Rigid Metal to Metal |
| Gap Fill (Primed) | 0.02 in |
| Gap Fill | 0.1 mm |
| Recommended Primer | Primer N™ |
| Container Size | 250 mL |
| Container Type | Tube |
| Temperature Range [Min] | -65 °F |
| Color | Green |
| Cure Speed (Primed) | 6 h |
| Gap Fill (Unprimed) | 0.01 in |
| Weight | 0.78 LB |
| EAN or UPC | 79340263925 |

