- 1 gal Flat Top Bottle
- Biodegradable, Waterless, And Petroleum-Solvent-Free
- Cleans w/Pure Natural Citrus Power
- Contains Aloe, Lanolin, And Jojoba
description
- Fortified with skin conditioners including lanolin, aloe vera, vitamin E, jojoba, and wheat germ extract.Formulated for those who prefer a hand cleaner without pumice, or for those with extra sensitive skin.
applications
- Dirt
- Grease
- Resin
- Ink
- Paint
- Glue
- Rubber
- Gasket
- Tile cements
features
- Biodegradable
- Waterless
- Petroleum solvent-free
- Fresh scent
- Natural citrus power
| Soil Type | Grease |
| Odor | Citrus |
| Container Type | Bottle w/ Pump |
| Color | White |
| Cleaner Type | Lotion |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Container Size | 1 gal |
| Soap Type | Hand Cleaner |
| Weight | 8.936 LB |

