- Red Color
description
- LOCTITE® 266 is a high temperature, high strength, red-orange anaerobic threadlocker. It is a 1-part, thixotropic liquid that is fast curing and which resists oil and mild surface contamination at temperatures up to +232°C. Locks fasteners up to 20mm in diameter.
features
- Locks fasteners up to 20 mm in diameter
- CFIA listed
- Resists oil and mild surface contamination at temperatures to +232°C
| Fastener Type | Metal |
| Color | Red |
| Container Size | 10 mL |
| Oil Tolerant | Yes |
| You May Also Need | Threadlocker to Primer T |
| Strength | Medium |
| Cure Speed Full (Steel) | 3 h |
| Container Type | Bottle |
| Prevailing Torque | 7.71 lbf |
| Temperature Range [Min] | -65 °F |
| Fastener Size Range | 3/4 in or smaller |
| Typical Use | Augment Press Fits |
| Recommended Primer | T™ |
| Viscosity (cP) | 2,250/12,000 Thixotropic |
| Temperature Range [Max] | 450 °F |
| Cure Speed Fixture | 40 min |
| Weight | 0.04 LB |
| EAN or UPC | 79340267725 |

