- Red Color
description
- LOCTITE® 271 is a red, low viscosity, methacrylate-based threadlocking adhesive with high strength. With steel fixture time of 10 min, brass 5 min and stainless steel 15 min. Can tolerate slight contaminations of industrial oils. Suitable for all metal fasteners. Breakaway torque on M10 bolts of 26 Nm. Fluoresces under UV light.
features
- Prevents unwanted movement, loosening, leaks and corrosion
- Low viscosity
- Fluoresces to allow quality control and inspection
- Resists vibration
- High strength
- Seals threads - allows through-hole tapping
compliances
- Mil Spec S-46163A Type I Grade K
- UL® classified
- CFIA
| Color | Red |
| Prevailing Torque | 320 lbf |
| Temperature Range [Min] | -65 °F |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Fastener Type | Metal |
| Recommended Primer | Primer N™, T™ |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Cure Speed Fixture | 10 min @ 25 °C |
| Fastener Size Range | 1 in or smaller |
| Strength | High |
| Viscosity (cP) | 500 |
| Temperature Range [Max] | 300 °F |
| Container Size | 0.5 mL |
| Container Type | Capsule |
| Weight | 0.01 LB |
| EAN or UPC | 79340271050 |

