- Light Amber, Clear Color
description
- LOCTITE® AA 324 is a transparent, light amber, urethane methacrylate ester acrylic structural adhesive liquid for bonding flat parts together. It is specially suitable for joining dissimilar materials, e.g. ferrite to plated materials in electric motors, loudspeakers, etc. It is specifically formulated for toughness and impact strength and cures with the aid of an activator.
features
- Bonds flat parts together
- Specifically formulated for toughness and impact strength
- Especially suitable for joining dissimilar materials, e.g. ferrite to plated materials in electric motors, loudspeakers, etc.
| Cure Speed | 24 h |
| Gap Fill (Diametral) | 0.04 in |
| Application | High Impact Applications |
| Recommended Primer | 7075 |
| Temperature Range [Max] | 275 °F |
| Physical Form | Liquid |
| Container Size | 1 L |
| Container Type | Bottle |
| Viscosity (cP) | 17,000 |
| Shear Strength (Steel/Steel) | 2175 psi |
| Color | Light Amber, Clear |
| Cure Speed Fixture | 5 min |
| Cure Type | Room Temperature (Ambient) Cure |
| Technology | Acrylic |
| Weight | 2.55 LB |
| EAN or UPC | 79340324909 |

