- Amber, Opaque, Light Yellow Color
description
- LOCTITE® AA 332™ is a structural adhesive for fast cure at high temperatures. The 2-step acrylic is designed primarily for surface permanent magnet (SPM) bonding in electric motors. It has a fixture time of less than 3 minutes and a shear strength of 11 N/mm². It can be used in temperatures up to +180°C. Requires LOCTITE® SF 7387™ to activate.
features
- Thixotropic characteristic supports high production cycles and application on vertical surfaces
- Designed for Surface Permanent Magnet (SPM) Bonding
- Curing mechanism: Activator or heat
| Cure Speed | 24 h |
| Temperature Range [Max] | 400 °F |
| Shear Strength (Steel/Steel) | 3500 psi |
| Recommended Primer | 7387, 7380 |
| Gap Fill (Diametral) | 0.02 in |
| Application | High Temperature Applications |
| Cure Speed Fixture | 3 min |
| Viscosity (cP) | 200,000 |
| Container Type | Syringe |
| Technology | Acrylic |
| Temperature Range [Min] | -65 °F |
| Container Size | 25 mL |
| Color | Amber, Opaque, Light Yellow |
| Weight | 0.1 LB |
| EAN or UPC | 79340332010 |

