- Green Color
description
- LOCTITE® 294 is a dark green, fluorescent, dimethacrylate ester acrylic threadlocker designed for the locking and sealing of threaded fasteners. Because of its low viscosity and capillary action, the product wicks between engaged threads and eliminates the need to disassemble prior to application. The product also provides good threadlocker performance with oil coated fasteners.
features
- Low viscosity and capillary action
- Wicks between engaged threads and eliminates the need to disassemble prior to application
- Provides good threadlocker performance with oil coated fasteners
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Recommended Primer | Primer N™, T™ |
| Color | Green |
| Container Type | Bottle |
| Fastener Type | Metal |
| Physical Form | Liquid |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Viscosity (cP) | 60 |
| Strength | High |
| Fastener Size Range | 1 1/2 in or smaller |
| Cure Speed Fixture | 10 min @ 25 °C |
| Temperature Range [Min] | -65 °F |
| Oil Tolerant | Yes |
| Prevailing Torque | 237 lbf |
| Gap Fill (Diametral) [Max] | 0.05 mm |
| Typical Use | High Temperature Applications |
| Container Size | 50 mL |
| Temperature Range [Max] | 180 °F |
| Weight | 0.17 LB |
| EAN or UPC | 79340279360 |
-
No Air Shipping


