Skip to content Skip to navigation menu
Green 1 ml Liquid Threadlocker

232782

Green 1 ml Liquid Threadlocker
Item #102093741
  • 1 ml Container
  • Green Color
Green 1 ml Liquid Threadlocker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 ml Container
  • Green Color

description

  • LOCTITE® 294 is a dark green, fluorescent, dimethacrylate ester acrylic threadlocker designed for the locking and sealing of threaded fasteners. Because of its low viscosity and capillary action, the product wicks between engaged threads and eliminates the need to disassemble prior to application. The product also provides good threadlocker performance with oil coated fasteners.

features

  • Low viscosity and capillary action
  • Wicks between engaged threads and eliminates the need to disassemble prior to application
  • Provides good threadlocker performance with oil coated fasteners
Color Green
Physical Form Liquid
Container Size 1 ml
Weight 2.6 LB
EAN or UPC 79340279445
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison