- Instant Adhesive
description
- LOCTITE® 380 is a black, low viscosity, rubber-toughened, 1-part, room temperature cure, instant adhesive designed for close fitting parts and bonding metal, rubber and selected plastics. It has excellent peel, impact and sheer strengths.
applications
- Close fitting parts
features
- Easy to use
- Toughened
- Low viscosity
- Excellent peel, impact and sheer strength
compliances
- Agriculture Canada approved
| Gap Fill (Diametral) | 0.006 in |
| Cure Speed Fixture | 90 sec |
| Cure Speed Full (Steel) | 24 h |
| Color | Black |
| Shear Strength (Steel/Steel) | 3750 psi |
| Container Type | Tube |
| Temperature Range [Max] | 225 °F |
| Application | Close Fitting Parts |
| Temperature Range [Min] | -65 °F |
| Container Size | 3 g |
| Viscosity (cP) | 200 |
| Weight | 0.01 LB |
| EAN or UPC | 79340380042 |

