- Legacy part 28026
- 20 g Tube
- Clear
- Full Fixture in 24 h
- Max Temperature 250 °F
description
- LOCTITE® 4203 is a colorless to slightly pale yellow, general purpose, low viscosity, ethyl cyanoacrylate adhesive suitable for applications where heat resistance is required. It is toughened with elastomers for flexibility, impact resistance and improved resistance to heat and humidity. Suitable substrates include rubbers, plastics and metals.
features
- General purpose
- Low viscosity
- Suitable for applications where heat resistance is required
- Toughened with elastomers for flexibility, impact resistance and improved resistance to heat and humidity
- Suitable substrates include rubbers, plastics and metals
| Temperature Range [Max] | 250 °F |
| Gap Fill (Diametral) | 0.005 in |
| Container Type | Tube |
| Cure Speed Fixture | 30 sec |
| Color | Clear |
| Cure Speed Full (Steel) | 24 h |
| Shear Strength (Steel/Steel) | 2200 psi |
| Container Size | 20 g |
| Use With | Thermally Resistant Ethyl |
| Application | Close Fitting Parts |
| Viscosity (cP) | 375 |
| Weight | 0.06 LB |
| EAN or UPC | 79340280267 |

