- Legacy part 28028
- 20 g Tube
- Clear
- Full Fixture in 24 h
- Maximum Temperature 250 °F
description
- LOCTITE® 4205 is a colorless to slightly pale yellow, general purpose ethyl cyanoacrylate gel adhesive suitable for bonding applications where heat resistance is required on substrates such as rubbers, plastics and metals. It is toughened with elastomers for flexibility, impact resistance and improved resistance to heat and humidity.
features
- General purpose
- Used where heat resistance is required
- Toughened with elastomers for flexibility, impact resistance and improved resistance to heat and humidity
| Application | Porous Surfaces |
| Viscosity (cP) | Gel |
| Container Size | 20 g |
| Gap Fill (Diametral) | 0.01 in |
| Use With | Thermally Resistant Ethyl |
| Cure Speed Full (Steel) | 24 h |
| Temperature Range [Max] | 250 °F |
| Color | Clear |
| Container Type | Tube |
| Shear Strength (Steel/Steel) | 2300 psi |
| Cure Speed Fixture | 30 sec |
| Weight | 0.06 LB |
| EAN or UPC | 79340280281 |

