- Amber, Beige, Clear Color
description
- LOCTITE® AA 392™ is a structural adhesive for fast cure in automated assemblies. The 2-step acrylic is particularly suited to DC motor assembly, magnet bonding and bonding of pre-coated sheet metal. Automated assembly lines with short cycle times will benefit from its rapid cure characteristics. It can be used in temperatures up to +150°C. Requires LOCTITE® 7380™ or 7387™ to activate.
applications
- Fast fixturing magnet bonder
features
- Used for applications which require very fast assembly
- Super fast fixture time of 25 seconds
- Temperature resistance up to +150°C
- Designed for Surface Permanent Magnet (SPM) Bonding
| Shear Strength (Steel/Steel) | 2800 psi |
| Cure Speed Fixture | 1 min |
| Temperature Range [Max] | 300 °F |
| Color | Amber, Beige, Clear |
| Viscosity (cP) | 60,000 |
| Cure Type | Activator Cure |
| Container Size | 50 mL |
| Technology | Acrylic |
| Recommended Primer | 7387 / 7380 |
| Gap Fill (Diametral) | 0.02 in |
| Container Type | Tube |
| Cure Speed | 24 h |
| Weight | 0.15 LB |
| EAN or UPC | 79340392502 |

