- Legacy part 39478
- 1 lb net wt Can
- 80 Grit
- Use For Lapping, Honning, And Grinding
- Use When Part Clean Up w/Water Is Required
description
- LOCTITE® Clover Silicon Carbide Pat Gel Water Mix, paste formulation for fast metal removal. Biodegradable, recommended for applications where cleanup with water is required.
applications
- Lapping, honing and grinding of valve seats
- Gear teeth
- Dowel holes in dies
- Bushings
- Flat surfaces on seals and castings
- Machining parts
- Shafts
- Knives
- Cutting blades
| Application | Lapping, Honing, Grinding |
| Composition | Silicone Carbide in a Water Based Carrier |
| Grit | 80 |
| Container Size | 1 lb |
| Appearance | Gray/Black Paste |
| Container Type | Can |
| Moh's Hardness Value | 9.5 |
| Weight | 1.14 LB |
| EAN or UPC | 79340394780 |

