- Legacy part 28367
- 25 mL Syringe
- Use on Glass and Metal
- Ultraviolet Cure Type
description
- A fast-curing, low viscosity adhesive designed to bonding glass to itself and to a variety of other surfaces.
| Appearance Clarity | Clear |
| Elongation @ Break, Percentage | 5 |
| Cure Type | Ultraviolet |
| Container Type | Syringe |
| Viscosity (cP) @ 25°C | 500 |
| Hardness | D 79 |
| Key Substrates | Glass, Metal |
| Container Size | 25 mL |
| Color | Pale Straw |
| Temperature Range [Max] | 300 °F |
| Weight | 0.09 LB |
| EAN or UPC | 79340283671 |

