- Legacy part 28368
- 250 mL Syringe
- Use to Bond Glass
- Cures In Seconds
description
- A single-component, high viscosity, fast-curing ultraviolet adhesive
applications
- Bonding glass to itself and to a variety of other surfaces
features
- Cures in seconds upon exposure to ultraviolet radiation of 365 nm to form an impact-resistant bond which exhibits excellent resistance to prolonged humidity or water immersion
| Hardness | D 75 |
| Key Substrates | Glass |
| Cure Type | Ultraviolet |
| Temperature Range [Max] | 300 °F |
| Appearance Clarity | Clear |
| Color | Pale Straw |
| Temperature Range [Min] | -65 °F |
| Container Type | Syringe |
| Viscosity (cP) @ 25°C | 5,500 |
| Elongation @ Break, Percentage | 260 |
| Container Size | 25 mL |
| Weight | 0.135 LB |
| EAN or UPC | 79340283688 |

