- Legacy part 28400
- 25 mL Syringe
- Colorless
- Use to Bond Thermoplastics and Thermoset Plastic
description
- A low durometer, rubbery, ultraviolet-cure adhesive for potting and sealing of plastic, glass, and metal. Very flexible and resilient.
| Hardness | A 72 |
| Appearance Clarity | Translucent |
| Color | Colorless |
| Container Size | 25 mL |
| Elongation @ Break, Percentage | 330 |
| Viscosity (cP) @ 25°C | 5,100 |
| Temperature Range [Max] | 300 °F |
| Cure Type | Ultraviolet |
| Key Substrates | Thermoplastic, Thermoset Plastic |
| Container Type | Syringe |
| Weight | 0.14 LB |
| EAN or UPC | 79340284005 |

