- Legacy part 39587
- 1 lb net wt Can
- 1200 Grit
- Use For Lapping, Honning, And Grinding
- Retains The Texture And Lubrication Properties During Extended Lapping
description
- LOCTITE® CLOVER® Silicone Carbide Grease Mix is a petroleum-based, machining and lapping grease mix that is the standard abrasive paste for fast metal removal. It produces a smooth, flat surface, but not a polished one, while leaving a rust-preventing film on lapped surfaces.
applications
- Grinding and lapping of alloy steels including tool steels, high strength gears, carbide tools, high pressure and high temperature valves and intake valves
features
- Retains texture & lubrication properties during extended lapping
- Typical applications include lapping, honing and grinding valve seats, gear teeth, dowel holes in dies, bushiongs, flat surfaces on seals and castings, machining parts, shafts, knives and cutting blades
- Available in up to 12 grades/grit sizes - Grade A-G
- Grit 80-1200
| Specific Gravity [Max] | 1.240 |
| Container Size | 1 lb |
| Application | Lapping, Honing, Grinding |
| Grit | 1200 |
| Specific Gravity [Min] | 1.100 |
| Moh's Hardness Value | 9.5 |
| Appearance | Gray/Black Paste |
| Container Type | Can |
| Composition | Silicone Carbide in a Petroleum Carrier |
| Weight | 1.22 LB |
| EAN or UPC | 79340395879 |

