- 3 oz net wt Can
- 120/280 Grit
- Use for Lapping and Grinding
- Use w/Hardest and Toughest Metals for Fast, More Efficient Cutting
description
- LOCTITE® CLOVER® Silicone Carbide Grease Mix is a petroleum-based, machining and lapping grease mix that is the standard abrasive paste for fast metal removal. It produces a smooth, flat surface, but not a polished one, while leaving a rust-preventing film on lapped surfaces.
features
- Retains texture & lubrication properties during extended lapping
- Typical applications include lapping, honing and grinding valve seats, gear teeth, dowel holes in dies, bushiongs, flat surfaces on seals and castings, machining parts, shafts, knives and cutting blades
- Available in up to 12 grades/grit sizes - Grade A-G
- Grit 80-1200
| Application | Lapping, Honing, Grinding |
| Container Size | 3 oz |
| Container Type | Can |
| Grit | 120/280 |
| Appearance | Black Paste |
| Composition | Silicone Carbide in a Petroleum Carrier |
| Weight | 0.341 LB |
| EAN or UPC | 79340395985 |

