- Off White Color
description
- LOCTITE® 564 is a white to off-white methacrylate ester acrylic thread sealant paste designed for locking and sealing metal pipes and fittings. Its lubricating properties facilitate proper assembly and torque tightening of piping system components. It cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration.
applications
- General-purpose
- Recommended even on larger (greater than 2" diameter) pipes
features
- Its lubricating properties facilitate proper assembly and torque tightening
- Designed for locking and sealing metal pipes and fittings
compliances
- NSF/ANSI Standard 61
- CFIA
| Application | General Purpose |
| Color | Off White |
| Viscosity (cP) | 90,500 |
| Typical Use | General Purpose |
| Pressure Resistance | 10000 psi |
| Temperature Range [Max] | 300 °F |
| Container Size | 50 mL |
| Temperature Range [Min] | -65 °F |
| Physical Form | Paste |
| Container Type | Tube |
| Strength | Low |
| Cure Speed | 4 h |
| Fitting Description | General Purpose |
| Weight | 0.15 LB |
| EAN or UPC | 79340287549 |

