- Lubricant
description
- LOCTITE® LB 8017 is a black, molybdenum-disulfide based solid film lubricant. It is a heavy-duty lubricant used for general plant maintenance, metal working trade, machinery manufacturers and manufacturers of military and commercial jet engines. Typical applications include Maintenance, Aerospace, Automotive Heavy Equipment, Electrical and Petro Chemical industries.
applications
- Slides
- Guides
- Tracks
- Gear pretreatment
- Maintenance
- Production
- Aerospace
- Electrical
- Petrochemical
features
- Molybdenum-disulfide based solid film lubricant
- Heavy-duty lubricant
- For continuous use in sliding friction, at temperatures from -20.2 °F to +752 °F (-29 °C to +400 °C). For anti-seize lubrication, LOCTITE LB 8017 functions from -20.2 °F to +2,399 °F (-29 °C to +1,315 °C)
| Application | Slides, Guides, and Tracks Gear Pretreatment |
| Use For | Anti-Sieze, Sliding Surfaces, Temperature, High |
| Temperature Range [Max] | 2400 °F |
| Flash Point | -44 °F |
| Temperature Range [Min] | -29 °F |
| Container Type | Can |
| Color | Black |
| Lubricant Type | Dry |
| Residue | Dry Film |
| Container Size | 1.3 lb |
| Contains | Graphite, Molybdenum Disulfide, Solvent |
| VOC Content | 45 |
| Application Method | Brush, Dip, Spray |
| Appearance | Liquid |
| Lubricant | Molybdenum Disulfide |
| Water-Resistant | Yes |
| Odor | Acetone |
| Physical Form | Dry Film |
| Weight | 1.58 LB |
| EAN or UPC | 79340398962 |
-
No Air Shipping


