- Clear Color
description
- LOCTITE® 401 is a fast curing instant adhesive designed for the assembly of difficult-to-bond materials requiring uniform stress distribution and high tensile and/or shear strength. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and elastomers. LOCTITE 401 is also suited to bonding porous materials such as wood, paper, leather and fabric. Perfect for all quick repairs and all types of small emergency repairs.
features
- Universal instant adhesive
- Very high strength on close-fitting parts
- Perfect for all quick repairs and all types of small emergency repairs.
- Bonds a wide range of similar or dissimilar substrates (metals, rubber, wood, cardboard, ceramics as well as most plastics)
compliances
- Agriculture Canada approved
| Container Type | Tube |
| Physical Form | Liquid |
| Shear Strength Mild Steel (Grit Blasted) | 20 N/mm2, 2900 psi |
| Color | Clear |
| Use With | Metal, Plastic, Elastomer, Porous Surface |
| Gap Fill (Diametral) | 0.005 in |
| Application | General Purpose |
| Cure Speed Full (Steel) | 24 h |
| Temperature Range [Max] | 180 °F |
| Shear Strength (Steel/Steel) | 3200 psi |
| Viscosity | 100 mPa·s (cP) |
| Container Size | 3 g |
| Viscosity (cP) | 110 |
| Gap Fill | 0.15 mm |
| Cure Speed Fixture | 15 sec |
| Weight | 0.01 LB |
| EAN or UPC | 79340401044 |

