- 2 kg Container
description
- LOCTITE® 403 Instant Adhesive is a medium viscosity product with low odor and low blooming properties that is transparent and colorless when cured. LOCTITE 403 provides for rapid bonding to metals, plastics, and elastomers, as well as to porous and absorbent materials such as wood, paper, leather, and fabrics.
features
- Low odor for applications where vapor control is vital
- Transparent and colorless
- Low bloom for cosmetic applications
- Well suited to porous substrates
compliances
- Commercial item standard A-A-3097 type II, class 1
| Temperature Range [Max] | 160 °F |
| Cure Speed Full (Steel) | 24 h |
| Application | Gap Filling |
| Container Size | 2 kg |
| Cure Speed Fixture | 50 sec |
| Use With | Low Odor/Low Bloom Alkoxy |
| Gap Fill (Diametral) | 0.008 in |
| Container Type | Bottle |
| Color | Ultra Clear |
| Viscosity (cP) | 1,000 |
| Shear Strength (Steel/Steel) | 2600 psi |
| Weight | 4.75 LB |
| EAN or UPC | 79340403901 |

